Shop All V-Belts
D&D
80" Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 3VX800
Zoro # G501866867
original price:
$9.15
5% off
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Number of Ribs 1
- Top Width 3/8"
- Outside Length 80"
- Material POLYESTER
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 80" |
Details
Description
Belt, 3VX, 0.375 x 80in OC D&D DURA-EXTREME WEDGE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at dentical or higher levels than all major US Manufacturer’s belts of the same type. The outside fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber, specifically compounded for superior wear resistance, proven through thousands of hours of customer use to be durable and dependable. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester. The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords. DURA-EXTREME WEDGE belts have a more narrow, deeper wedge shape V with higher power capability and more efficient load carrying characteristics. They allow for smaller and more compact drives. DURA-EXTREME WEDGE belts are cogged for superior flexibility. They are belts recommended for any application with smaller diameter pulleys. All DURA-EXTREME WEDGE belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JIE DRIVES Worm Gearbox Size 50, ratio 100, NEMA56C Input (JRWND50-100-56C)
- SKF SKF-6312 2Z, Single Row Ball Brgs, 6312 2Z (6312 2Z)
- HUMPHREY 120V-AC PNEUMATIC SOLENOID VALVE (062E1 3 10 21 36 120 50 60)
- RULAND Shaft Collar, Threaded, 1Pc, 1-14 In, Steel (TCL-16-14-F)
- D&D 99" Outside Length, 1/2" Top Width, 1 Ribs (A97/4L990)
- D&D 44" Outside Length, 2/3" Top Width, 1 Ribs (B41/5L440)
- D&D 2120mm Outside Length, 16 1/3mm Top Width, 1 Ribs (XPB2120)
- D&D 76" Outside Length, 7/8" Top Width, 1 Ribs (C72)
- D&D 35" Outside Length, 3/8" Top Width, 1 Ribs (3VX350)
- D&D 51" Outside Length, 1 1/2" Top Width, 2 Ribs (2/B48)
- DAYTON BX96 Cogged V-Belt, 99" Outside Length, 21/32" Top Width, 1 Ribs (6L292)
- D&D V-Belts