Shop D&D
See all product information
960J24 96" Outside Length, 2 1/5" Top Width, 24 Ribs
Mfr # 960J24
Zoro # G901886960
product price:Â $73.85
/eaKey Features
V-Belt Section
J
Number of Ribs
24
Top Width
2 1/5 in
Outside Length
96 in
Material
Rubber
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 960J24
- Zoro #
- G901886960
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 2 1/5 in
- Outside Length
- 96 in
Details
- V-Belt Section
- J
- Number of Ribs
- 24
- Material
- Rubber
- Reinforcing Cord Material
- Polyester
- Standards
- RMA
- Item
- V-Belt
- Industry Number
- 960J24
- Belt Series
- Dura-Prime Rib Pro Serpentine
Description
Belt, J2, 2.21 x 96in PL, 24 Rib D&D DURA-PRIME RIB PRO SERPENTINE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-PRIME RIB PRO SERPENTINE ribbed belts are designed for high speed and high drive ratio applications. They are made of abrasion and heat resistant material, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-PRIME RIB PRO SERPENTINE polybelts are manufactured using the latest in belt technology.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.