Shop D&D

A84.5 VBelt, A4L, 05 x 865in OC

  • Mfr # A84.5

  • Zoro # G008320664


product price:  $7.35
/ea
Sold in multiples of 2 for $14.70

Key Features

V-Belt Section
A
Top Width
1/2 in
Outside Length
87 in
Material
Synthetic Rubber
Pitch Length
85.6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A84.5
Zoro #
G008320664
UPC #
-
Country of Origin
Hong Kong

Dimensions

Top Width
1/2 in
Outside Length
87 in
Pitch Length
85.6 in
Thickness
5/16 in

Details

V-Belt Section
A
Material
Synthetic Rubber
Standards
RMA
Reinforcing Cord Material
Polyester
Industry Number
A84.5
Number of Ribs
1
Item
Classical V-Belt
Belt Series
Dura-Prime Classical

Description

DD DURAPRIME CLASSICAL belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type All DURAPRIME CLASSICAL belts are manufactured using the latest in belt technology The outside fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber, specifically compounded for superior wear resistance, proven through thousands of hours of customer use to be durable and dependable The helically wound tensile cords are specially manufactured with twisted, heat and chemically set, polyester material The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.