Shop D&D
See all product information
Banded V-Belt, 3VXE, 2.03in x 140in OC, 5 Band
Mfr # 5/3VX1400E
Zoro # G116199268
product price:Â $178.99
/ea
Free Shipping & Returns
Key Features
Top Width
1-7/8 in
Outside Length
139-1/7 in
Material
Synthetic Rubber
Industry Number
5/3VX1400E
Belt Series
Dura-Extreme Band Wedge
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5/3VX1400E
Zoro #
G116199268
UPC #
199453061475
Country of Origin
China
Dimensions
Top Width
1-7/8 in
Outside Length
139-1/7 in
Thickness
21/64 in
Details
Material
Synthetic Rubber
Industry Number
5/3VX1400E
Belt Series
Dura-Extreme Band Wedge
V-Belt Section
3VX
Item
Cogged Banded Wedge V-Belt
Standards
RMA
Reinforcing Cord Material
Polyester
Number of Ribs
5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.