D150-S5M-780 Timing Belt, DS5M, 15 x 780mm PL, T156

  • Mfr # D150-S5M-780

  • Zoro # G508303242


product price:  $20.15
/ea

Key Features

Outside Length
30.71 in
Material
Fiberglass
Pitch Length - Timing Belts
30.7 in
Top Width
0.59 in
V-Belt Section
DS5M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D150-S5M-780
Zoro #
G508303242
UPC #
190859165934
Country of Origin
China

Dimensions

Outside Length
30.71 in
Pitch Length - Timing Belts
30.7 in
Top Width
0.59 in

Details

Material
Fiberglass
V-Belt Section
DS5M

Description

DD DUAL DURASURE TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DUAL DURASURE TORQUE synchronous belts feature a dual sided STS super torque tooth profile Double sided timing belts offer power transmission from both sides, and are often used in reversing and serpentine applications They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The backing is precisely ground for smooth uniform running The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable They are engineered for highcapacity performance All DUAL DURASURE TORQUE timing belts are manufactured using the latest in synchronous belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.