
D710-5M-15 Timing Belt, D5M, 15 x 710mm PL, T142
Mfr # D710-5M-15
Zoro # G608299292
product price: $18.79
/eaKey Features
Number of Teeth - Timing Belts
142
Width - Timing Belts
15 mm
Gearbelt Type
Dura-Sync Torque
Pitch Length - Timing Belts
5 mm
Gearbelt Series - Timing Belts
5M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D710-5M-15
Zoro #
G608299292
UPC #
190859666059
Country of Origin
China
Dimensions
Width - Timing Belts
15 mm
Pitch Length - Timing Belts
5 mm
Outside Length
27.95 in
Details
Number of Teeth - Timing Belts
142
Gearbelt Type
Dura-Sync Torque
Gearbelt Series - Timing Belts
5M
Description
DD DUAL DURASYNC TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives x000DDUAL DURASYNC TORQUE synchronous belts feature a dual sided HTD tooth profile Double sided timing belts offer power transmission from both sides, and are often used in reversing and serpentine applications They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The backing is precisely ground for smooth uniform running The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable All DUAL DURASYNC TORQUE timing belts are manufactured using the latest in synchronous belt technology
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.