Shop D&D

Serpentine Belt, J, 19.688in x 33.5in PL, 214 Rib

  • Mfr # 335J214-RIB

  • Zoro # G116197424


product price:  $28.45
/ea

Key Features

Top Width
2-1/5 in
Outside Length
33-1/2 in
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
335J214-RIB
Zoro #
G116197424
UPC #
199453069969
Country of Origin
China

Dimensions

Top Width
2-1/5 in
Outside Length
33-1/2 in

Details

Material
Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.