Shop D&D

Serpentine Belt, K, 9.52in x 69.25in OC, 68 Rib

  • Mfr # 685K68

  • Zoro # G716192768


product price:  $176.99
/ea
Free Shipping & Returns

Key Features

Top Width
9-1/2 in
Material
Rubber
Reinforcing Cord Material
Polyester
Standards
RMA
Number of Ribs
68
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
685K68
Zoro #
G716192768
UPC #
-
Country of Origin
China

Dimensions

Top Width
9-1/2 in
Outside Length
69-1/4 in

Details

Material
Rubber
Reinforcing Cord Material
Polyester
Standards
RMA
Number of Ribs
68
Industry Number
685K68
Item
V-Belt
Belt Series
Dura-Prime Rib Pro Serpentine
V-Belt Section
K

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.