Shop D&D

TB143 Timing Belt, TB, 24 x 10192mm PL T106

  • Mfr # TB143

  • Zoro # G208294222


product price:  $16.99
/ea

Key Features

Belt Trade Size
TB
Pitch Length
10192 mm
Reinforcing Cord Material
Fiberglass
Number of Teeth
106
Industry Number
TB143
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB143
Zoro #
G208294222
UPC #
190859657019
Country of Origin
China

Dimensions

Belt Trade Size
TB
Pitch Length
10192 mm

Details

Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Number of Teeth
106
Industry Number
TB143

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.