Shop D&D

Timing Belt, 14ME, 40mm x 2044mm PL, 146T

  • Mfr # 2044-14M-40E

  • Zoro # G816193962


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
14M
Industry Number
2044-14M-40E
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2044-14M-40E
Zoro #
G816193962
UPC #
199453043570
Country of Origin
China

Dimensions

Belt Trade Size
14M
Top Width
40 mm
Pitch Length
2044 mm
Outside Length
80-1/2 in

Details

Item
Timing Belt
Industry Number
2044-14M-40E
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
14 mm
Number of Teeth
146
Belt Material
Chloroprene Polymer, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Sync Torque

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.