Shop D&D
See all product information
Timing Belt, 14ME, 55mm x 2702mm PL, 193T
Mfr # 2702-14M-55E
Zoro # G916196542
product price:Â $182.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
14M
Industry Number
2702-14M-55E
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
55 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 2702-14M-55E
- Zoro #
- G916196542
- UPC #
- 199453043679
- Country of Origin
- China
Dimensions
- Belt Trade Size
- 14M
- Top Width
- 55 mm
- Pitch Length
- 2702 mm
- Outside Length
- 106-3/8 in
Details
- Item
- Timing Belt
- Industry Number
- 2702-14M-55E
- Tooth Shape
- Curvilinear
- Tooth Location
- One Side
- Pitch
- 14 mm
- Number of Teeth
- 193
- Belt Material
- Chloroprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Belt Series
- Dura-Sync Torque
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.