Shop D&D

Timing Belt, 14ME, 55mm x 3360mm PL, 240T

  • Mfr # 3360-14M-55E

  • Zoro # G316198399


product price:  $227.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
14M
Industry Number
3360-14M-55E
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
55 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3360-14M-55E
Zoro #
G316198399
UPC #
199453044904
Country of Origin
China

Dimensions

Belt Trade Size
14M
Top Width
55 mm
Pitch Length
3360 mm
Outside Length
132-2/7 in

Details

Item
Timing Belt
Industry Number
3360-14M-55E
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
14 mm
Number of Teeth
240
Belt Material
Chloroprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Sync Torque

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.