Shop D&D
See all product information
Timing Belt, 14ME, 55mm x 4956mm PL, 354T
Mfr # 4956-14M-55E
Zoro # G316197262
product price:Â $335.99
/ea
Free Shipping & Returns
Key Features
Top Width
55mm
Belt Material
Chloroprene Polymer
Outside Length
195-1/8 in
Tooth Shape
Curvilinear
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4956-14M-55E
Zoro #
G316197262
UPC #
199453045208
Country of Origin
China
Dimensions
Top Width
55mm
Outside Length
195-1/8 in
Pitch Length
4956 mm
Belt Trade Size
14M
Details
Belt Material
Chloroprene Polymer
Tooth Shape
Curvilinear
Tooth Location
One Side
Belt Series
Dura-Sync Torque Elite
Item
Timing Belt
Number of Teeth
354
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Pitch
14 mm
Industry Number
4956-14M-55E
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.