Shop D&D
See all product information
Timing Belt, 3ME, 15mm x 1401mm PL, 467T
Mfr # 1401-3M-15E
Zoro # G816191036
product price:Â $13.99
/eaKey Features
Top Width
15mm
Belt Material
Chloroprene Polymer
Outside Length
55-1/6 in
Number of Teeth
467
Tooth Shape
Curvilinear
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1401-3M-15E
Zoro #
G816191036
UPC #
199453024425
Country of Origin
China
Dimensions
Top Width
15mm
Outside Length
55-1/6 in
Belt Trade Size
3M
Pitch Length
1401 mm
Details
Belt Material
Chloroprene Polymer
Number of Teeth
467
Tooth Shape
Curvilinear
Pitch
3 mm
Belt Series
Dura-Sync Torque Elite
Item
Timing Belt
Belt Coating
Nylon
Industry Number
1401-3M-15E
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.