Shop D&D

Timing Belt, 3ME, 15mm x 354mm PL, 118T

  • Mfr # 354-3M-15E

  • Zoro # G616192790


product price:  $3.55
/ea
Sold in multiples of 3 for $10.65

Key Features

Top Width
15mm
Belt Material
Chloroprene Polymer
Outside Length
14 in
Belt Series
Dura-Sync Torque Elite
Industry Number
354-3M-15E
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
354-3M-15E
Zoro #
G616192790
UPC #
199453022728
Country of Origin
China

Dimensions

Top Width
15mm
Outside Length
14 in
Pitch Length
354 mm
Belt Trade Size
3M

Details

Belt Material
Chloroprene Polymer
Belt Series
Dura-Sync Torque Elite
Industry Number
354-3M-15E
Belt Coating
Nylon
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Tooth Shape
Curvilinear
Pitch
3 mm
Number of Teeth
118

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.