Shop D&D

Timing Belt, 3ME, 200mm x 189mm PL, 63T

  • Mfr # 189-3M-200E-SLV

  • Zoro # G616187956


product price:  $25.15
/ea

Key Features

Belt Material
Chloroprene Polymer
Pitch Length
189 mm
Tooth Shape
Curvilinear
Industry Number
189-3M-200E-SLV
Top Width
200mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
189-3M-200E-SLV
Zoro #
G616187956
UPC #
199453024906
Country of Origin
China

Dimensions

Pitch Length
189 mm
Top Width
200mm
Belt Trade Size
3M

Details

Belt Material
Chloroprene Polymer
Tooth Shape
Curvilinear
Item
Timing Belt
Industry Number
189-3M-200E-SLV
Pitch
3 mm
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Coating
Nylon
Number of Teeth
63
Belt Series
Dura-Sync Torque Elite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.