Shop D&D

Timing Belt, 3ME, 440mm x 750mm PL, 250T

  • Mfr # 750-3M-440E-SLV

  • Zoro # G216192824


product price:  $219.99
/ea
Free Shipping & Returns

Key Features

Belt Material
Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Series
Dura-Sync Torque Elite
Belt Trade Size
3M
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
750-3M-440E-SLV
Zoro #
G216192824
UPC #
199453027440
Country of Origin
China

Dimensions

Belt Trade Size
3M
Pitch Length
750 mm
Top Width
440mm

Details

Belt Material
Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Series
Dura-Sync Torque Elite
Industry Number
750-3M-440E-SLV
Item
Timing Belt
Number of Teeth
250
Tooth Shape
Curvilinear
Pitch
3 mm
Belt Coating
Nylon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.