Shop D&D

Timing Belt, 3ME, 6mm x 273mm PL, 91T

  • Mfr # 273-3M-06E

  • Zoro # G116198384


product price:  $1.15
/ea
Sold in multiples of 8 for $9.20

Key Features

Belt Trade Size
3M
Industry Number
273-3M-06E
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
273-3M-06E
Zoro #
G116198384
UPC #
199453022209
Country of Origin
China

Dimensions

Belt Trade Size
3M
Top Width
6 mm
Pitch Length
273 mm
Outside Length
10-3/4 in

Details

Item
Timing Belt
Industry Number
273-3M-06E
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
3 mm
Number of Teeth
91
Belt Material
Chloroprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Sync Torque

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.