Shop D&D
See all product information
Timing Belt, 3ME, 6mm x 324mm PL, 108T
Mfr # 324-3M-06E
Zoro # G816190527
product price:Â $1.29
/ea
Sold in multiples of 7 for $9.03
Key Features
Top Width
6mm
Belt Material
Chloroprene Polymer
Outside Length
12-3/4 in
Industry Number
324-3M-06E
Tooth Shape
Curvilinear
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
324-3M-06E
Zoro #
G816190527
UPC #
199453022476
Country of Origin
China
Dimensions
Top Width
6mm
Outside Length
12-3/4 in
Pitch Length
324 mm
Belt Trade Size
3M
Details
Belt Material
Chloroprene Polymer
Industry Number
324-3M-06E
Tooth Shape
Curvilinear
Belt Coating
Nylon
Belt Series
Dura-Sync Torque Elite
Reinforcing Cord Material
Fiberglass
Number of Teeth
108
Item
Timing Belt
Tooth Location
One Side
Pitch
3 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.