Shop D&D

Timing Belt, 3ME, 6mm x 612mm PL, 204T

  • Mfr # 612-3M-06E

  • Zoro # G216190820


product price:  $2.45
/ea
Sold in multiples of 4 for $9.80

Key Features

Belt Trade Size
3M
Industry Number
612-3M-06E
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
612-3M-06E
Zoro #
G216190820
UPC #
199453023848
Country of Origin
China

Dimensions

Belt Trade Size
3M
Top Width
6 mm
Pitch Length
612 mm
Outside Length
24 in

Details

Item
Timing Belt
Industry Number
612-3M-06E
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
3 mm
Number of Teeth
204
Belt Material
Chloroprene Polymer, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Sync Torque

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.