Shop D&D

Timing Belt, 3ME, 9mm x 960mm PL, 320T

  • Mfr # 960-3M-09E

  • Zoro # G716183636


product price:  $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Belt Trade Size
3M
Industry Number
960-3M-09E
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
960-3M-09E
Zoro #
G716183636
UPC #
199453024302
Country of Origin
China

Dimensions

Belt Trade Size
3M
Top Width
9 mm
Pitch Length
960 mm
Outside Length
37-4/5 in

Details

Item
Timing Belt
Industry Number
960-3M-09E
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
3 mm
Number of Teeth
320
Belt Material
Chloroprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Sync Torque

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.