Shop NORELEM
See all product information
TOOTHED BELT CLOSED PROFIL T10, BR=25, N=92, POLYURETHANE, L1=920
Mfr # 22052-1025X0920
Zoro # G923760262
product price:Â $56.19
/eaKey Features
Industry Number
22052-1025X0920
Belt Trade Size
T10
Belt Series
22052
Tooth Shape
Trapezoidal
Belt Material
Polyurethane
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
22052-1025X0920
Zoro #
G923760262
UPC #
-
Country of Origin
Unknown
Dimensions
Belt Trade Size
T10
Pitch Length
920 mm
Top Width
25 mm
Details
Industry Number
22052-1025X0920
Belt Series
22052
Tooth Shape
Trapezoidal
Item
Timing Belt
Belt Material
Polyurethane
Number of Teeth
92
Maximum Operating Temperature
80 Degrees C
Tooth Location
One Side
Reinforcing Cord Material
Steel
Pitch
10 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.