Shop All Timing Belts
D&D
Timing Belt, 5M, 15 x 460mm PL, T92
Mfr # 460-5M-15
Zoro # G301883569
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Timing Belts 92
- Material FIBERGLASS
- Pitch 5
- Number of Ribs 15
- Resists Oil, Heat
Product Information
- Brand D&D
- MFR # 460-5M-15
- Zoro # G301883569
- UPC # 190859254188
- Country of Origin China
- Category Timing Belts
Dimensions
Outside Length | 460mm |
Top Width | 15mm |
Details
Description
Timing Belt, 5M, 15 x 460mm PL, T92 D&D DURA-SYNC TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DURA-SYNC TORQUE synchronous belts feature an HTD tooth profile. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-SYNC TORQUE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENTEQ Motor, 1/3 HP, 1050 rpm, 48,120/240V (6503V)
- QUINCY COMPRESSOR 10 HP Two Stage-QTPRO (Splash Lubricated)-w/Mag Starter, P2103DS12VCB23 (4103DS12VCB23)
- DAYTON 3V560 V-Belt, 56" Outside Length, 3/8" Top Width, 1 Ribs (13V718)
- INGERSOLL-RAND Compressor Oil Coolant, Bottle, 1 L, 128 Viscosity Index, 480 Degree F Flash Point (38440228)
- D&D Timing Belt, H, 1 x 66in PL, T132 (660H100)
- D&D Timing Belt, 14M, 40 x 1610mm PL, T115 (1610-14M-40)
- D&D Timing Belt, L, 0.75 x 18.7in PL, T50 (187L075)
- D&D Timing Belt, 14M, 85 x 1400mm PL, T100 (1400-14M-85)
- D&D Timing Belt, L, 1 x 22.5in PL, T60 (225L100)
- D&D Timing Belt, H, 1 x 90in PL, T180 (900H100)
- D&D Belt, VS, 1.437 x 48.8in OC (2322V481)
- D&D Power Transmission Belts