Timing Belt, 5ME, 25mm x 510mm PL, 102T
Mfr # 510-5M-25E
Zoro # G816188647
product price:Â $9.79
/eaKey Features
Top Width
25mm
Belt Material
Chloroprene Polymer
Outside Length
20 in
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
510-5M-25E
Zoro #
G816188647
UPC #
199453028379
Country of Origin
China
Dimensions
Top Width
25mm
Outside Length
20 in
Pitch Length
510 mm
Belt Trade Size
5M
Details
Belt Material
Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Tooth Shape
Curvilinear
Pitch
5 mm
Industry Number
510-5M-25E
Number of Teeth
102
Tooth Location
One Side
Belt Coating
Nylon
Belt Series
Dura-Sync Torque Elite
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.