Shop D&D

Timing Belt, 5ME, 380mm x 475mm PL, 95T

  • Mfr # 475-5M-380E-SLV

  • Zoro # G816188319


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Belt Material
Chloroprene Polymer
Industry Number
475-5M-380E-SLV
Belt Series
Dura-Sync Torque Elite
Top Width
380mm
Belt Trade Size
5M
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
475-5M-380E-SLV
Zoro #
G816188319
UPC #
199453032611
Country of Origin
China

Dimensions

Top Width
380mm
Belt Trade Size
5M
Pitch Length
475 mm

Details

Belt Material
Chloroprene Polymer
Industry Number
475-5M-380E-SLV
Belt Series
Dura-Sync Torque Elite
Reinforcing Cord Material
Fiberglass
Number of Teeth
95
Pitch
5 mm
Tooth Shape
Curvilinear
Belt Coating
Nylon
Tooth Location
One Side
Item
Timing Belt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.