Shop D&D

Timing Belt, 5ME, 380mm x 775mm PL, 155T

  • Mfr # 775-5M-380E-SLV

  • Zoro # G416188597


product price:  $226.99
/ea
Free Shipping & Returns

Key Features

Belt Material
Chloroprene Polymer
Top Width
380mm
Pitch
5 mm
Reinforcing Cord Material
Fiberglass
Industry Number
775-5M-380E-SLV
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
775-5M-380E-SLV
Zoro #
G416188597
UPC #
199453033847
Country of Origin
China

Dimensions

Top Width
380mm
Belt Trade Size
5M
Pitch Length
775 mm

Details

Belt Material
Chloroprene Polymer
Pitch
5 mm
Reinforcing Cord Material
Fiberglass
Industry Number
775-5M-380E-SLV
Number of Teeth
155
Item
Timing Belt
Belt Series
Dura-Sync Torque Elite
Tooth Shape
Curvilinear
Belt Coating
Nylon
Tooth Location
One Side

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.