Shop D&D
See all product information
Timing Belt, 8ME, 440mm x 1464mm PL, 183T
Mfr # 1464-8M-440E-SLV
Zoro # G016188577
product price:Â $466.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Chloroprene Polymer
Belt Trade Size
8M
Belt Coating
Nylon
Pitch
8 mm
Tooth Shape
Curvilinear
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1464-8M-440E-SLV
Zoro #
G016188577
UPC #
199453041361
Country of Origin
China
Dimensions
Belt Trade Size
8M
Pitch Length
1464 mm
Top Width
440mm
Details
Belt Material
Chloroprene Polymer
Belt Coating
Nylon
Pitch
8 mm
Tooth Shape
Curvilinear
Belt Series
Dura-Sync Torque Elite
Item
Timing Belt
Industry Number
1464-8M-440E-SLV
Number of Teeth
183
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.