Shop D&D
See all product information
Timing Belt, 8ME, 50mm x 1088mm PL, 136T
Mfr # 1088-8M-50E
Zoro # G516205255
product price:Â $39.39
/eaKey Features
Top Width
50mm
Belt Material
Chloroprene Polymer
Outside Length
42-5/6 in
Pitch
8 mm
Belt Coating
Nylon
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1088-8M-50E
Zoro #
G516205255
UPC #
199453036527
Country of Origin
China
Dimensions
Top Width
50mm
Outside Length
42-5/6 in
Pitch Length
1088 mm
Belt Trade Size
8M
Details
Belt Material
Chloroprene Polymer
Pitch
8 mm
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Industry Number
1088-8M-50E
Number of Teeth
136
Belt Series
Dura-Sync Torque Elite
Item
Timing Belt
Tooth Location
One Side
Tooth Shape
Curvilinear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.