Timing Belt, D5ME, 9mm x 2525mm PL, 505T
Mfr # D2525-5M-09E
Zoro # G016202716
product price:Â $43.29
/eaKey Features
Top Width
9mm
Belt Material
Chloroprene Polymer
Outside Length
99-2/5 in
Belt Series
Dual Dura-Sync Torque Elite
Tooth Location
Two Sides
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D2525-5M-09E
Zoro #
G016202716
UPC #
199453047028
Country of Origin
China
Dimensions
Top Width
9mm
Outside Length
99-2/5 in
Belt Trade Size
D5M
Pitch Length
2525 mm
Details
Belt Material
Chloroprene Polymer
Belt Series
Dual Dura-Sync Torque Elite
Tooth Location
Two Sides
Industry Number
D2525-5M-09E
Belt Coating
Nylon
Tooth Shape
Curvilinear
Number of Teeth
505
Reinforcing Cord Material
Fiberglass
Pitch
5 mm
Item
Timing Belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.