Shop D&D
See all product information
Timing Belt, DAT10US, 50mm x 2800mm PL, 280T
Mfr # D50AT10/2800US
Zoro # G116202807
product price:Â $804.99
/ea
Free Shipping & Returns
Key Features
Top Width
50 mm
Belt Material
Urethane
Outside Length
110-1/4 in
Pitch
10 mm
Tooth Shape
Trapezoidal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D50AT10/2800US
Zoro #
G116202807
UPC #
-
Country of Origin
China
Dimensions
Top Width
50 mm
Outside Length
110-1/4 in
Pitch Length
2800 mm
Belt Trade Size
DAT10US
Details
Belt Material
Urethane
Pitch
10 mm
Tooth Shape
Trapezoidal
Industry Number
D50AT10/2800US
Item
Timing Belt
Tooth Location
Two Sides
Number of Teeth
280
Belt Series
Dual Dura-Absolute Torque US
Reinforcing Cord Material
Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.