Shop D&D

Timing Belt, DAT5US, 200mm x 1215mm PL, 243T

  • Mfr # D200AT5/1215US

  • Zoro # G416198633


product price:  $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Belt Trade Size
DAT5US
Industry Number
D200AT5/1215US
Tooth Shape
Trapezoidal
Tooth Location
Two Sided
Top Width
200 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D200AT5/1215US
Zoro #
G416198633
UPC #
-
Country of Origin
China

Dimensions

Belt Trade Size
DAT5US
Top Width
200 mm
Pitch Length
1215 mm
Outside Length
47-5/6 in

Details

Item
Timing Belt
Industry Number
D200AT5/1215US
Tooth Shape
Trapezoidal
Tooth Location
Two Sided
Pitch
5 mm
Number of Teeth
243
Belt Material
Urethane
Reinforcing Cord Material
Steel
Belt Series
Dual Dura-Absolute Torque US

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.