Shop D&D

Timing Belt, DHE, 7.87in x 27in PL, 54T

  • Mfr # D270H787E-SLV

  • Zoro # G916202540


product price:  $192.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
DH
Industry Number
D270H787E-SLV
Tooth Shape
Trapezoidal
Tooth Location
Two Sided
Top Width
7.87 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D270H787E-SLV
Zoro #
G916202540
UPC #
199453104967
Country of Origin
China

Dimensions

Belt Trade Size
DH
Top Width
7.87 in
Pitch Length
27 in

Details

Item
Timing Belt
Industry Number
D270H787E-SLV
Tooth Shape
Trapezoidal
Tooth Location
Two Sided
Pitch
0.50 in
Number of Teeth
54
Belt Material
Chloroprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
Dual Dura-Premium Torque Elite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.