Shop D&D

Timing Belt, DP8M, 22mm x 1120mm PL, 140T

  • Mfr # D1120-P8M-22

  • Zoro # G616193674


product price:  $47.19
/ea

Key Features

Belt Trade Size
DP8M
Industry Number
D1120-P8M-22
Tooth Shape
Modified Curvilinear
Tooth Location
Two Sided
Top Width
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D1120-P8M-22
Zoro #
G616193674
UPC #
-
Country of Origin
China

Dimensions

Belt Trade Size
DP8M
Top Width
22 mm
Pitch Length
1120 mm
Outside Length
44-1/9 in

Details

Item
Timing Belt
Industry Number
D1120-P8M-22
Tooth Shape
Modified Curvilinear
Tooth Location
Two Sided
Pitch
8 mm
Number of Teeth
140
Belt Material
Chloroprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
Dual Dura-Precision Torque

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.