Shop D&D
See all product information
Timing Belt, DP8ME, 200mm x 1280mm PL, 160T
Mfr # D1280-P8M-200E-SLV
Zoro # G616184702
product price:Â $227.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
DP8M
Industry Number
D1280-P8M-200E-SLV
Tooth Shape
Modified Curvilinear
Tooth Location
Two Sided
Top Width
200 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- D1280-P8M-200E-SLV
- Zoro #
- G616184702
- UPC #
- 199453052886
- Country of Origin
- China
Dimensions
- Belt Trade Size
- DP8M
- Top Width
- 200 mm
- Pitch Length
- 1280 mm
Details
- Item
- Timing Belt
- Industry Number
- D1280-P8M-200E-SLV
- Tooth Shape
- Modified Curvilinear
- Tooth Location
- Two Sided
- Pitch
- 8 mm
- Number of Teeth
- 160
- Belt Material
- Chloroprene Polymer
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Belt Series
- Dual Dura-Precision Torque Elite
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.