Shop D&D

Timing Belt, HE, 17.32in x 128in PL, 256T

  • Mfr # 1280H1732E-SLV

  • Zoro # G016199795


product price:  $798.99
/ea
Free Shipping & Returns

Key Features

Belt Material
Chloroprene Polymer
Tooth Location
One Side
Pitch
1/2 in
Tooth Shape
Trapezoidal
Pitch Length
128 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1280H1732E-SLV
Zoro #
G016199795
UPC #
199453101584
Country of Origin
China

Dimensions

Pitch Length
128 in
Top Width
17.32 in
Belt Trade Size
H

Details

Belt Material
Chloroprene Polymer
Tooth Location
One Side
Pitch
1/2 in
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Number of Teeth
256
Belt Series
Dura-Premium Torque Elite
Industry Number
1280H1732E-SLV
Item
Timing Belt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.