Shop D&D
See all product information
Timing Belt, L, 7in x 35.6in PL, 95T
Mfr # 356L700
Zoro # G116205846
product price:Â $107.99
/ea
Free Shipping & Returns
Key Features
Top Width
7 in
Belt Material
Chloroprene Polymer
Outside Length
35-3/5 in
Belt Series
Dura-Premium Torque
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
356L700
Zoro #
G116205846
UPC #
-
Country of Origin
China
Dimensions
Top Width
7 in
Outside Length
35-3/5 in
Pitch Length
35.6 in
Belt Trade Size
L
Details
Belt Material
Chloroprene Polymer
Belt Series
Dura-Premium Torque
Tooth Location
One Side
Pitch
3/8 in
Tooth Shape
Trapezoidal
Item
Timing Belt
Number of Teeth
95
Reinforcing Cord Material
Fiberglass
Industry Number
356L700
Belt Coating
Nylon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.