Shop D&D

Timing Belt, LE, 17.5in x 27in PL, 72T

  • Mfr # 270L1750E

  • Zoro # G216197508


product price:  $187.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
L
Industry Number
270L1750E
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
17.50 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
270L1750E
Zoro #
G216197508
UPC #
-
Country of Origin
China

Dimensions

Belt Trade Size
L
Top Width
17.50 in
Pitch Length
27 in

Details

Item
Timing Belt
Industry Number
270L1750E
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.375 in
Number of Teeth
72
Belt Material
Chloroprene Polymer, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Premium Torque

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.