Shop D&D
See all product information
Timing Belt, MXLE, 0.25in x 12.4in PL, 155T
Mfr # 124MXL025E
Zoro # G816193580
product price:Â $1.49
/ea
Sold in multiples of 6 for $8.94
Key Features
Belt Trade Size
MXL
Industry Number
124MXL025E
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
0.25 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 124MXL025E
- Zoro #
- G816193580
- UPC #
- 199453085150
- Country of Origin
- China
Dimensions
- Belt Trade Size
- MXL
- Top Width
- 0.25 in
- Pitch Length
- 12.40 in
- Outside Length
- 12-2/5 in
Details
- Item
- Timing Belt
- Industry Number
- 124MXL025E
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 0.08 in
- Number of Teeth
- 155
- Belt Material
- Chloroprene Polymer, Neoprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Belt Series
- Dura-Premium Torque
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.