Shop D&D
See all product information
Timing Belt, P14M, 440mm x 1330mm PL, 95T
Mfr # 1330-P14M-440
Zoro # G316204977
product price:Â $1,102.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
P14M
Industry Number
1330-P14M-440
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Top Width
440 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 1330-P14M-440
- Zoro #
- G316204977
- UPC #
- 190859380313
- Country of Origin
- China
Dimensions
- Belt Trade Size
- P14M
- Top Width
- 440 mm
- Pitch Length
- 1330 mm
- Outside Length
- 52-1/3 in
Details
- Item
- Timing Belt
- Industry Number
- 1330-P14M-440
- Tooth Shape
- Modified Curvilinear
- Tooth Location
- One Side
- Pitch
- 14 mm
- Number of Teeth
- 95
- Belt Material
- Chloroprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Belt Series
- Dura-Precision Torque
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.