Shop D&D

Timing Belt, P5ME, 440mm x 575mm PL, 115T

  • Mfr # 575-P5M-440E-SLV

  • Zoro # G616192004


product price:  $247.99
/ea
Free Shipping & Returns

Key Features

Belt Material
Chloroprene Polymer
Pitch
5 mm
Belt Series
Dura-Precision Torque Elite
Number of Teeth
115
Industry Number
575-P5M-440E-SLV
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
575-P5M-440E-SLV
Zoro #
G616192004
UPC #
199453052527
Country of Origin
China

Dimensions

Top Width
440mm
Pitch Length
575 mm
Belt Trade Size
P5M

Details

Belt Material
Chloroprene Polymer
Pitch
5 mm
Belt Series
Dura-Precision Torque Elite
Number of Teeth
115
Industry Number
575-P5M-440E-SLV
Belt Coating
Nylon
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Item
Timing Belt
Reinforcing Cord Material
Fiberglass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.