Shop D&D
See all product information
Timing Belt, S5ME, 20mm x 670mm PL, 134T
Mfr # 200-S5M-670E
Zoro # G916195583
product price:Â $11.35
/eaKey Features
Belt Material
Chloroprene Polymer
Outside Length
26-3/8 in
Top Width
20mm
Belt Coating
Nylon
Belt Series
Dura-Sure Torque Elite
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
200-S5M-670E
Zoro #
G916195583
UPC #
199453072402
Country of Origin
China
Dimensions
Outside Length
26-3/8 in
Top Width
20mm
Pitch Length
670 mm
Belt Trade Size
S5M
Details
Belt Material
Chloroprene Polymer
Belt Coating
Nylon
Item
Timing Belt
Belt Series
Dura-Sure Torque Elite
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Industry Number
200-S5M-670E
Number of Teeth
134
Pitch
5 mm
Tooth Shape
Curvilinear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.