Shop D&D

Timing Belt, S5ME, 9mm x 225mm PL, 45T

  • Mfr # 90-S5M-225E

  • Zoro # G916184457


product price:  $1.75
/ea
Sold in multiples of 5 for $8.75

Key Features

Belt Material
Chloroprene Polymer
Outside Length
8-6/7 in
Top Width
9mm
Tooth Shape
Curvilinear
Pitch Length
225 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
90-S5M-225E
Zoro #
G916184457
UPC #
199453071528
Country of Origin
China

Dimensions

Outside Length
8-6/7 in
Top Width
9mm
Pitch Length
225 mm
Belt Trade Size
S5M

Details

Belt Material
Chloroprene Polymer
Tooth Shape
Curvilinear
Item
Timing Belt
Pitch
5 mm
Industry Number
90-S5M-225E
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Belt Series
Dura-Sure Torque Elite
Number of Teeth
45
Tooth Location
One Side

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.