Shop D&D

Timing Belt, S8M, 1mm x 1216mm PL, 152T

  • Mfr # 10-S8M-1216E

  • Zoro # G516207358


product price:  $0.93
/ea
Sold in multiples of 9 for $8.37

Key Features

Belt Trade Size
S8M
Industry Number
10-S8M-1216E
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10-S8M-1216E
Zoro #
G516207358
UPC #
-
Country of Origin
China

Dimensions

Belt Trade Size
S8M
Top Width
1 mm
Pitch Length
1216 mm

Details

Item
Timing Belt
Industry Number
10-S8M-1216E
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
8 mm
Number of Teeth
152
Belt Material
Chloroprene Polymer, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Sure Torque Elite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.