Shop D&D
See all product information
Timing Belt, S8M, 380mm x 2200mm PL, 275T
Mfr # 3800-S8M-2200-SLV
Zoro # G416197049
product price:Â $699.99
/ea
Free Shipping & Returns
Key Features
Top Width
380mm
Belt Material
Chloroprene Polymer
Outside Length
86-3/5 in
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3800-S8M-2200-SLV
Zoro #
G416197049
UPC #
199453056389
Country of Origin
China
Dimensions
Top Width
380mm
Outside Length
86-3/5 in
Belt Trade Size
S8M
Pitch Length
2200 mm
Details
Belt Material
Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Tooth Location
One Side
Belt Series
Dura-Sure Torque
Tooth Shape
Curvilinear
Number of Teeth
275
Industry Number
3800-S8M-2200-SLV
Pitch
8 mm
Belt Coating
Nylon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.