Shop D&D

Timing Belt, S8ME, 40mm x 640mm PL, 80T

  • Mfr # 400-S8M-640E

  • Zoro # G516187100


product price:  $19.65
/ea

Key Features

Belt Trade Size
S8M
Industry Number
400-S8M-640E
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
400-S8M-640E
Zoro #
G516187100
UPC #
199453074284
Country of Origin
China

Dimensions

Belt Trade Size
S8M
Top Width
40 mm
Pitch Length
640 mm
Outside Length
25-1/5 in

Details

Item
Timing Belt
Industry Number
400-S8M-640E
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
8 mm
Number of Teeth
80
Belt Material
Chloroprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Sure Torque Elite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.