Shop D&D
See all product information
Timing Belt, S8ME, 480mm x 1552mm PL, 194T
Mfr # 4800-S8M-1552E-SLV
Zoro # G216192725
product price:Â $571.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Chloroprene Polymer
Top Width
480mm
Pitch
8 mm
Belt Coating
Nylon
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4800-S8M-1552E-SLV
Zoro #
G216192725
UPC #
199453078190
Country of Origin
China
Dimensions
Top Width
480mm
Belt Trade Size
S8M
Pitch Length
1552 mm
Details
Belt Material
Chloroprene Polymer
Pitch
8 mm
Belt Coating
Nylon
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Number of Teeth
194
Item
Timing Belt
Tooth Shape
Curvilinear
Belt Series
Dura-Sure Torque Elite
Industry Number
4800-S8M-1552E-SLV
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.