Shop D&D
See all product information
Create Account
Timing Belt, T10US, 13mm x 1320mm PL, 132T
Mfr # 13T10/1320US
Zoro # G716184831
product price:Â $28.65
/eaKey Features
Belt Trade Size
T10US
Industry Number
13T10/1320US
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
13 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
13T10/1320US
Zoro #
G716184831
UPC #
190859449720
Country of Origin
China
Dimensions
Belt Trade Size
T10US
Top Width
13 mm
Pitch Length
1320 mm
Outside Length
52 in
Details
Item
Timing Belt
Industry Number
13T10/1320US
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
10 mm
Number of Teeth
132
Belt Material
Urethane
Reinforcing Cord Material
Steel
Belt Series
Dura-True Torque US
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.