Shop D&D
See all product information
Timing Belt, XLE, 17.32in x 19.2in PL, 96T
Mfr # 192XL1732E-SLV
Zoro # G916190731
product price:Â $132.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Chloroprene Polymer
Belt Coating
Nylon
Pitch
0.2 in
Tooth Location
One Side
Tooth Shape
Trapezoidal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
192XL1732E-SLV
Zoro #
G916190731
UPC #
199453089332
Country of Origin
China
Dimensions
Belt Trade Size
XL
Pitch Length
19.2 in
Top Width
17.32 in
Details
Belt Material
Chloroprene Polymer
Belt Coating
Nylon
Pitch
0.2 in
Tooth Location
One Side
Tooth Shape
Trapezoidal
Industry Number
192XL1732E-SLV
Item
Timing Belt
Number of Teeth
96
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Premium Torque Elite
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.