Shop DDS

Shaft Seal, TC, 11mm ID, Nitrile Rubber

  • Mfr # 112207TC

  • Zoro # G700472500


product price: 
$
7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Seal Type
Lip Seal
Inside Dia.
11 mm
Outside Dia.
22 mm
Lip Material
Nitrile Rubber
Standards
DIN 3760
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
112207TC
Zoro #
G700472500
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
11 mm
Outside Dia.
22 mm
Width
7 mm
Inside Diameter
11 mm
Outside Diameter
22 mm
Overall Width
7 mm

Details

Item
Rotary Shaft Seal
Seal Type
Lip Seal
Lip Material
Nitrile Rubber
Design Code
TC
Standards
DIN 3760
Max. Pressure
7 psi
Minimum Temperature
-40 Degrees F
For Fluid Type
Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
Maximum Temperature
250 Degrees F
Maximum Pressure
7 psi
System of Measurement
Metric
Spring Reinforcement
Yes
Spring Type
Garter
Hardness
45 HRC @ 4 m/s and 55 HRC @ 10 m/s
Number of Lips
2
Case Coating
Uncoated
Contact Type
Contact Seal
Resistance Properties
Alkaline-Resistant, Chemical-Resistant, Low Temperature-Resistant, High Temperature-Resistant, Oil-Resistant, Ozone-Resistant, Water-Resistant, Wear-Resistant
Industry Number
TC

Description

Rotary Shaft Seal, Design Code TC, Inside Diameter 11 mm, Outside Diameter 22 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating Uncoated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.