RotaryShaftSeal, NBR, SC, 0.875", 7 psi
- Mfr # IN22.2234.924.76SC
- Zoro # G500476357
product price:Â
$
6.79
/ea
Sold in multiples of 2 for
$13.58
Key Features
Seal Type
Single Lip Seal
Inside Dia.
7/8 in
Outside Dia.
1 3/8 in
Lip Material
Nitrile Rubber
Max. Pressure
7 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IN22.2234.924.76SC
- Zoro #
- G500476357
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Dia.
- 7/8 in
- Outside Dia.
- 1 3/8 in
- Width
- 3/16 in
- Overall Width
- 0.187 in
- Outside Diameter
- 1.375 in
- Inside Diameter
- 0.875 in
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 0.875 in, Outside Diameter 1.375 in, Overall Width 0.187 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating Uncoated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.